October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

7.00mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0091441
  • Mfr #: 2AB7.0

$2.92 /ea

Order in multiples of 3

Details
  • Drill Bit Material: Cobalt
  • Drill Bit Size: 7.00mm
  • Drill Bit Dimension Type: Metric
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #2AB7.0 Specifications

  • Zoro #: G0091441
  • Mfr #: 2AB7.0
Drill Bit Material: Cobalt Drill Bit Size: 7.00mm
Drill Bit Dimension Type: Metric Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Finish: Steam Oxide
Item: HSS Jobber Drill,Steam Oxide,7mm Drill Bit Point Angle: 118 Degrees
Material: Cobalt Shank Dia.: 7mm
Coolant Through: No Country of Origin (subject to change): Brazil

Description

We carry driller job bits that are constructed from steel, carbide, Hss and titanium. Here are some important details for the HSS Jobber Drill,Steam Oxide,7mm : DRILL BIT SIZE: 7.00mm, DRILL BIT MATERIAL: Cobalt, DRILL BIT DIMENSION TYPE: Metric

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2AB7.0