October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

9/32" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0089387
  • Mfr #: 239TBT9/32

$3.29 /ea

Order in multiples of 144

Details
  • Drill Bit Size: 9/32"
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Material: Cobalt
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #239TBT9/32 Specifications

  • Zoro #: G0089387
  • Mfr #: 239TBT9/32
Drill Bit Size: 9/32" Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt Item: HSS Jobber Drill,Steam Oxide,9/32"
Cutting Direction: Right Hand Drill Bit Finish: Steam Oxide
Shank Dia.: 9/32" Drill Bit Point Angle: 135 Degrees
Material: Cobalt Drill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): Brazil

Description

Precision Twist Drill HSS Steam Oxide 135° NAS907B Jobber Drill ANSI9/32

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #239TBT9/32