Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
R15A HSS Steam Oxide 118D NAS907A JD B B (Discontinued)
Mfr # R15AB
Zoro # G0113257
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size B
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel