Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0113327
  • Mfr #: R15AP

$6.27 /ea

Order in multiples of 6

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Material: High Speed Steel
  • Drill Bit Dimension Type: Letter
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R15AP Specifications

  • Zoro #: G0113327
  • Mfr #: R15AP
Drill Bit Grouping: Drill Bit Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Letter Cutting Direction: Right Hand
Coolant Through: No Material: High Speed Steel
Item: HSS Jobber Drill,Steam Oxide,AP Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Steam Oxide Shank Dia.: 0.3230"
Drill Bit Size: P Point Type: Self Centering Split Point
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R15A jobber-length, general-purpose, round-shank drill bit drills holes with best performance in alloyed hardened steel, nodular graphite malleable cast iron, titanium, and alloyed nickel. It can drill to a depth up to four times the diameter of the drill size. The shank diameter is the same as the drill size. While the R15A series was designed for the aircraft industry, it also works well for drilling into a variety of materials. The jobber length and 118-degree split-point drill geometry provide adequate reach and ensure a more accurate hole by reducing walking when the hole is started. The finish retains lubricant to aid in wear resistance and chip flow. The Precision Twist R15A series has a type N flute form, with a regular helix (21 to 34 degrees) angle. The steam tempering finish gives a strongly adhering blue oxide surface that acts to retain cutting fluid and prevent chip to tool welding, reducing the formation of a built-up edge. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. The 118-degree angles are the most commonly accepted standard for drilling holes in a variety of material, such as metal, wood, and synthetics. and away from the cutting edge. They are made to ANSI (fractional sizing) and NAS 907 type A industry standards, which helps ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15AP