Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0113388
  • Mfr #: R15BD

$2.62 /ea

Order in multiples of 12

  • Point Type: Self Centering Split Point
  • Drill Bit Point Angle: 135 Degrees
  • Shank Dia.: 0.2460"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R15BD Specifications

  • Zoro #: G0113388
  • Mfr #: R15BD
Point Type: Self Centering Split Point Drill Bit Point Angle: 135 Degrees
Shank Dia.: 0.2460" Drill Bit Grouping: Drill Bit
Item: HSS Jobber Drill,Steam Oxide,BD Drill Bit Size: D
Drill Bit Dimension Type: Letter Drill Bit Finish: Steam Oxide
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Coolant Through: No Material: High Speed Steel
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R15B jobber-length, general-purpose, round-shank drill bit drills holes with best performance in alloyed hardened steel, nodular graphite malleable cast iron, titanium, and alloyed nickel. It can drill to a depth up to four times the diameter of the drill size. The shank diameter is the same as the drill size. While the R15B series was designed for the aircraft industry, it also works well for drilling into a variety of materials. The jobber length and 135-degree split-point drill geometry provide adequate reach and ensure a more accurate hole by reducing walking when the hole is started. The finish retains lubricant to aid in wear resistance and chip flow. The Precision Twist R15B series has a type N flute form, with a regular helix (21- to 34-degree) angle. The steam tempering finish gives a strongly adhering blue oxide surface that acts to retain cutting fluid and prevent chip to tool welding, reducing the formation of a built-up edge. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. and away from the cutting edge. They are made to ANSI (fractional sizing) and NAS 907 type B industry standards, which ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15BD