Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0113589
  • Mfr #: R15BQ

$4.40 /ea

Order in multiples of 2

  • Drill Bit Size: Q
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Finish: Steam Oxide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R15BQ Specifications

  • Zoro #: G0113589
  • Mfr #: R15BQ
Drill Bit Size: Q Drill Bit Point Angle: 135 Degrees
Drill Bit Finish: Steam Oxide Material: High Speed Steel
Drill Bit Grouping: Drill Bit Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand Shank Dia.: 0.3320"
Drill Bit Dimension Type: Letter Item: HSS Jobber Drill,Steam Oxide,BQ
Point Type: Self Centering Split Point Coolant Through: No
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,BQ

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15BQ