Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114051
  • Mfr #: R15E

$1.88 /ea

Order in multiples of 4

  • Item: HSS Jobber Drill,Steam Oxide,E
  • Drill Bit Dimension Type: Letter
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R15E Specifications

  • Zoro #: G0114051
  • Mfr #: R15E
Item: HSS Jobber Drill,Steam Oxide,E Drill Bit Dimension Type: Letter
Material: High Speed Steel Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Shank Dia.: 0.2500" Drill Bit Size: E
Coolant Through: No Drill Bit Finish: Steam Oxide
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,E

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15E