Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0089332
  • Mfr #: 239TBTF

$2.64 /ea

Order in multiples of 144

Details
  • Drill Bit Dimension Type: Letter
  • Drill Bit Size: F
  • Item: HSS Jobber Drill,Steam Oxide,F
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #239TBTF Specifications

  • Zoro #: G0089332
  • Mfr #: 239TBTF
Drill Bit Dimension Type: Letter Drill Bit Size: F
Item: HSS Jobber Drill,Steam Oxide,F Shank Dia.: 0.2570"
Drill Bit Finish: Steam Oxide Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Material: Cobalt
Drill Bit Material: Cobalt Drill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): Brazil

Description

Precision Twist Drill HSS Steam Oxide 135° NAS907B Jobber Drill ANSIF

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #239TBTF