Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114009
  • Mfr #: R15F

$3.07 /ea

Order in multiples of 4

  • Drill Bit Grouping: Drill Bit
  • Cutting Direction: Right Hand
  • Drill Bit Size: F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R15F Specifications

  • Zoro #: G0114009
  • Mfr #: R15F
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Drill Bit Size: F Drill Bit Material: High Speed Steel
Shank Dia.: 0.2570" Coolant Through: No
Drill Bit Dimension Type: Letter Item: HSS Jobber Drill,Steam Oxide,F
Material: High Speed Steel Drill Bit Finish: Steam Oxide
Drill Bit Point Angle: 118 Degrees Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R15 jobber-length, general-purpose, round-shank drill bit drills holes into a wide variety of metals and synthetic materials with best performance in steel and cast iron. It can drill to a depth up to four times the diameter of the drill size. The shank diameter is the same as the drill size. The Precision Twist R15 series has a type N flute form, with a regular helix (21- to 34-degree) angle. The steam tempering finish gives a strongly adhering blue oxide surface that acts to retain cutting fluid and prevent chip to tool welding, reducing the formation of a built-up edge. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. The 118-degree angles are the most commonly accepted standard for drilling holes in a variety of material, such as metal, wood, and synthetics.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15F