Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114079
  • Mfr #: R15I

$2.47 /ea

Order in multiples of 4

  • Drill Bit Material: High Speed Steel
  • Coolant Through: No
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #R15I Specifications

  • Zoro #: G0114079
  • Mfr #: R15I
Drill Bit Material: High Speed Steel Coolant Through: No
Cutting Direction: Right Hand Item: HSS Jobber Drill,Steam Oxide,I
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Shank Dia.: 0.2720" Material: High Speed Steel
Drill Bit Finish: Steam Oxide Drill Bit Size: I
Drill Bit Dimension Type: Letter Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,I

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15I