Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0116967
  • Mfr #: R18N10

$1.45 /ea

Order in multiples of 6

  • Material: High Speed Steel
  • Drill Bit Grouping: Drill Bit
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18N10 Specifications

  • Zoro #: G0116967
  • Mfr #: R18N10
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Coolant Through: No Shank Dia.: 0.1935"
Item: HSS Jobber Drill,Steam,Oxide,N10 Drill Bit Size: #10
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Material: High Speed Steel Drill Bit Finish: Steam Oxide
Drill Bit Dimension Type: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R18 jobber drill bit is a conventional point, general-purpose, round shank drill bit made of HSS with a steam tempering (also called black oxide) finish. It is suitable for drilling to a depth up to four times the diameter of the drill. Good for portable or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials. The R18 series has a type N flute form, with a regular helix (21- to 34-degree) angle have best performance drilling into steel or cast iron. The finish retains lubricants to aid in wear resistance and chip flow. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18N10