October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

#11 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0089402
  • Mfr #: 239TBTN11

$2.10 /ea

Order in multiples of 288

Details
  • Drill Bit Size: #11
  • Drill Bit Grouping: Drill Bit
  • Material: Cobalt
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #239TBTN11 Specifications

  • Zoro #: G0089402
  • Mfr #: 239TBTN11
Drill Bit Size: #11 Drill Bit Grouping: Drill Bit
Material: Cobalt Drill Bit Material: Cobalt
Cutting Direction: Right Hand Item: HSS Jobber Drill,Steam Oxide,N11
Drill Bit Finish: Steam Oxide Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 Degrees Shank Dia.: 0.1910"
Country of Origin (subject to change): Brazil

Description

Precision Twist Drill HSS Steam Oxide 135° NAS907B Jobber Drill ANSI No.11

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #239TBTN11