Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
#16 HSS 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # R18AN16
Zoro # G0114550
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #26
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel