Precision Twist Drill
R18 HSS Steam Oxide 118D JL Drill N27 N27
Mfr # R18N27
Zoro # G0117131
Sold in multiples of 12 for $11.28
$11.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #23
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N16 N16 R18PN16
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 8.50 mm 2AB8.5
- PRECISION TWIST DRILL 5/16" HSS 118 Deg. Jobber Length Drill Bit R10P5/16
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N90 N90 R18PN90
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 1/4 inch R10P1/4
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 5/32 inch R10P5/32
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 2.50 mm 2AB2.5
- PRECISION TWIST DRILL L10 HSS Left Hand Jobber Drill 7/32 inch L107/32
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N58 R18PN58
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #33 45703
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 13/64 inch R1013/64
- Precision Twist Drill Jobber Length Drill Bits