Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#28 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117140
  • Mfr #: R18N28

$0.94 /ea

Order in multiples of 9

  • Drill Bit Grouping: Drill Bit
  • Cutting Direction: Right Hand
  • Drill Bit Finish: Steam Oxide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18N28 Specifications

  • Zoro #: G0117140
  • Mfr #: R18N28
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Drill Bit Finish: Steam Oxide Shank Dia.: 0.1405"
Drill Bit Point Angle: 118 Degrees Drill Bit Material: High Speed Steel
Drill Bit Size: #28 Item: HSS Jobber Drill,Steam,Oxide,N28
Drill Bit Dimension Type: Wire Coolant Through: No
Material: High Speed Steel Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam,Oxide,N28

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18N28