Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#34 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117052
  • Mfr #: R18N34

$0.92 /ea

Order in multiples of 9

  • Item: HSS Jobber Drill,Steam,Oxide,N34
  • Drill Bit Grouping: Drill Bit
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18N34 Specifications

  • Zoro #: G0117052
  • Mfr #: R18N34
Item: HSS Jobber Drill,Steam,Oxide,N34 Drill Bit Grouping: Drill Bit
Material: High Speed Steel Drill Bit Finish: Steam Oxide
Drill Bit Size: #34 Coolant Through: No
Drill Bit Point Angle: 118 Degrees Shank Dia.: 0.1110"
Drill Bit Dimension Type: Wire Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam,Oxide,N34

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18N34