Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#5 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117323
  • Mfr #: R18N5

$1.77 /ea

Order in multiples of 5

  • Drill Bit Material: High Speed Steel
  • Drill Bit Grouping: Drill Bit
  • Item: HSS Jobber Drill,Steam,Oxide,N5
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18N5 Specifications

  • Zoro #: G0117323
  • Mfr #: R18N5
Drill Bit Material: High Speed Steel Drill Bit Grouping: Drill Bit
Item: HSS Jobber Drill,Steam,Oxide,N5 Shank Dia.: 0.2055"
Drill Bit Dimension Type: Wire Drill Bit Size: #5
Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Drill Bit Finish: Steam Oxide
Coolant Through: No Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam,Oxide,N5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18N5