Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#53 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117378
  • Mfr #: R18N53

$0.97 /ea

Order in multiples of 9

  • Coolant Through: No
  • Drill Bit Material: High Speed Steel
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18N53 Specifications

  • Zoro #: G0117378
  • Mfr #: R18N53
Coolant Through: No Drill Bit Material: High Speed Steel
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Shank Dia.: 0.0595" Drill Bit Dimension Type: Wire
Cutting Direction: Right Hand Drill Bit Finish: Steam Oxide
Drill Bit Size: #53 Drill Bit Point Angle: 118 Degrees
Item: HSS Jobber Drill,Steam,Oxide,N53 Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

The Precision Twist R18 jobber drill bit is a conventional point, general-purpose, round shank drill bit made of HSS with a steam tempering (also called black oxide) finish. It is suitable for drilling to a depth up to four times the diameter of the drill. Good for portable or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials. The R18 series has a type N flute form, with a regular helix (21- to 34-degree) angle have best performance drilling into steel or cast iron. The finish retains lubricants to aid in wear resistance and chip flow. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18N53