Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
HSS 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # R15W
Zoro # G0114453
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size #32
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel