Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
QC21GM HSS TiN 135D JL Drill Jobber 10.50 mm (Discontinued)
Mfr # QC21GM10.5
Zoro # G0107578
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.50mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel