Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

27/64" HSS TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0107453
  • Mfr #: QC21G27/64

$25.42 /ea

Order in multiples of 6

  • Drill Bit Size: 27/64"
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #QC21G27/64 Specifications

  • Zoro #: G0107453
  • Mfr #: QC21G27/64
Drill Bit Size: 27/64" Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 Degrees Cutting Direction: Right Hand
Coolant Through: No Finish: Tin
Drill Bit Finish: TiN Point Type: Self Centering Split Point
Material: High Speed Steel Item: HSS Jobber Drill,Tin Coat,27/64"
Shank Dia.: 27/64" Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Tin Coat,27/64 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21G27/64