Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
7/64" HSS TiN 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # QC21G7/64
Zoro # G0107429
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #20
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel