Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Length Drill, Bright, XL, 3/8"

  • Zoro #: G0107027
  • Mfr #: QC0860P3/8

$35.72

  • Item: HSS Length Drill,Bright,XL,3/8"
  • Country of Origin (subject to change): France
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #QC0860P3/8 Specifications

  • Zoro #: G0107027
  • Mfr #: QC0860P3/8
Item: HSS Length Drill,Bright,XL,3/8" Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

The Precision Twist QC0860P extra-long length drill bit is a wide land parabolic flute design, 135-degree radius split point, round shank drill bit made of HSS with an uncoated finish. It is suitable for drilling to a depth up to ten times the diameter of the drill. Good for portable or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials with best performance in steel and cast iron. The QC0860P series has a wide land parabolic flute design that enhances chip formation and evacuation of chips (also called swarf). Coolant has a better flow to the drill point for heat dissipation, and higher speeds and feeds for increased productivity. It is recommended with this design to use a constant heavy feed rate while drilling. This design has a reinforced web which provides increased drill strength and rigidity, and straighter closer tolerance holes. It has an uncoated finish which helps keep costs down, and provides acceptable performance in most situations. The finish helps increase chip flow in soft materials.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC0860P3/8