Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Nitride/ST, UNC Hand Tap, 3/8" x 16

  • Zoro #: G0075439
  • Mfr #: 16003/8X16NO2
$8.54
  • Item: Straight Flute Hand Tap
  • Thread Direction: Right Hand
  • Tap Thread Type: UNC
See full product details
Orders over $75 ship free.

Precision Twist Drill #16003/8X16NO2 Specifications

  • Zoro #: G0075439
  • Mfr #: 16003/8X16NO2
Item: Straight Flute Hand Tap Thread Direction: Right Hand
Tap Thread Type: UNC Tap Style: Straight Flute (Hand)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Nitride/ST,UNC Hand Tap,3/8 In. x 16, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #16003/8X16NO2