Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS-PM TiAlN UNC, Machine Tap, 3/8" x 16

  • Zoro #: G0075700
  • Mfr #: 1630AP3/8X16
$35.43
  • Item: HSS-PM TiAlN UNC,Machine Tap,3/8" x 16
  • Thread Direction: Right Hand
  • Tap Style: Straight Flute
See full product details
Orders over $75 ship free.

Precision Twist Drill #1630AP3/8X16 Specifications

  • Zoro #: G0075700
  • Mfr #: 1630AP3/8X16
Item: HSS-PM TiAlN UNC,Machine Tap,3/8" x 16 Thread Direction: Right Hand
Tap Style: Straight Flute Tap Thread Type: UNC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS-PM TiAlN UNC,Machine Tap,3/8 In. x 16, Thread Direction Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1630AP3/8X16