Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Spotting Drill, Short, Bright, 1"

  • Zoro #: G0125708
  • Mfr #: SPS-1201

$76.12

  • Item: HSS Spotting Drill,Short,Bright,1"
  • Country of Origin (subject to change): Brazil
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #SPS-1201 Specifications

  • Zoro #: G0125708
  • Mfr #: SPS-1201
Item: HSS Spotting Drill,Short,Bright,1" Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision SPS-120 short-length bit is a round shank, spotting drill bit made of HSS with an uncoated finish and is used for starting a hole. It is suitable for drilling to a depth up to one times the diameter of the drill. The shank diameter is the same as the drill size. It is suitable for drilling to a wide variety of metals and synthetic materials performing best with steel, copper, and aluminum magnesium. The SPS-120 series with a 120-degree conventional point geometry should only be used to start holes; do not go deeper than the diameter of the drill bit. The 120-degree point angle in better suited for harder materials or using a drill with a larger drill point angle, such as the 135-degree model. The short length offers a and the most rigidity for hole-starting. The uncoated finish helps increase chip flow in soft materials. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. Drilling, or hole making, is the most common metalworking operation in the world. Twist drill bits are the most common type of drill bit used. Twist drill bits can be used in hand-operated drills, standalone drill presses, or a lathe. They are made to ANSI industry standards, which ensure that drill bits around the world, confirm to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #SPS-1201