Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" HSS Bright 90 Deg. Jobber Length Drill Bit

  • Zoro #: G0125489
  • Mfr #: SPR-901/4

$28.29

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Size: 1/4"
  • Drill Bit Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #SPR-901/4 Specifications

  • Zoro #: G0125489
  • Mfr #: SPR-901/4
Drill Bit Grouping: Drill Bit Drill Bit Size: 1/4"
Drill Bit Material: High Speed Steel Drill Bit Finish: Bright
Drill Bit Dimension Type: Fractional Inch Item: HSS Spotting Jobber Drill,Bright,1/4"
Finish: Bright Cutting Direction: Right Hand
Shank Dia.: 1/4" Drill Bit Point Angle: 90 Degrees
Material: High Speed Steel Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision SPR-90 long-length bit is a round shank, spotting drill bit made of HSS with an uncoated finish and is used for starting a hole. It is suitable for drilling to a depth up to one times the diameter of the drill. The shank diameter is the same as the drill size. It is suitable for drilling to a wide variety of metals and synthetic materials performing best with steel, copper, and aluminum magnesium. The SPR-90 series with a 90-degree conventional point geometry should only be used to start holes; do not go deeper than the diameter of the drill bit. The 90-degree point angle in better suited for softer materials or using a drill with a smaller drill point angle, such as the 118-degree model. The regular length offers a good comprise of reach and rigidity for hole-starting. The uncoated finish helps increase chip flow in soft materials. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. Drilling, or hole making, is the most common metalworking operation in the world. Twist drill bits are the most common type of drill bit used. Twist drill bits can be used in hand-operated drills, standalone drill presses, or a lathe. They are made to ANSI industry standards, which ensure that drill bits around the world, confirm to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #SPR-901/4