Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" HSS Bright 90 Deg. Jobber Length Drill Bit

  • Zoro #: G0125592
  • Mfr #: SPR-905/8
$47.52
  • Drill Bit Point Angle: 90 Degrees
  • Cutting Direction: Right Hand
  • Finish: Bright
See full product details
Orders over $75 ship free.

Precision Twist Drill #SPR-905/8 Specifications

  • Zoro #: G0125592
  • Mfr #: SPR-905/8
Drill Bit Point Angle: 90 Degrees Cutting Direction: Right Hand
Finish: Bright Material: High Speed Steel
Shank Dia.: 5/8" Drill Bit Grouping: Drill Bit
Number of Pieces: 1 Drill Bit Size: 5/8"
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: Bright
Drill Bit Material: High Speed Steel Item: HSS Spotting Jobber Drill,Bright,5/8"
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Spotting Jobber Drill,Bright,5/8 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #SPR-905/8