Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Stub Drill, Bright, Short, 1-3/16"

  • Zoro #: G0118227
  • Mfr #: R401.3/16

$79.80

  • Item: HSS Stub Drill,Bright,Short,1-3/16"
  • Country of Origin (subject to change): Brazil
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R401.3/16 Specifications

  • Zoro #: G0118227
  • Mfr #: R401.3/16
Item: HSS Stub Drill,Bright,Short,1-3/16" Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R40 stub length, 118-degree conventional point, general-purpose, round shank drill bit made of high-speed steel (HSS) with uncoated(bright) finish. It is suitable for drilling holes to a depth up to two-and-a-half times the diameter of the drill size. The shank diameter is the same as the drill size. The 118-degree, conventional-point design is the most commonly accepted standard for drilling holes in a variety of material, such as metal, wood, and synthetics, with best performance in steel, stainless steel, cast iron, and unalloyed titanium. It comes with an uncoated (bright) finish, which helps keep costs down, yet provides acceptable performance in most situations. For drill bit sizes larger than 45/64 inch, the drills have a black oxide finish, which gives a strongly adhering surface treatment that acts to retain cutting fluid and prevent chip to tool welding, reducing the formation of a built-up edge. and away from the cutting edge. They are made to DIN 1897 industry standards (metric sizing), which helps ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R401.3/16