Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Stub Drill, Bright, Short, N10

  • Zoro #: G0120071
  • Mfr #: R41N10

$1.68 /ea

Order in multiples of 12

  • Item: HSS Stub Drill,Bright,Short,N10
  • Country of Origin (subject to change): Brazil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R41N10 Specifications

  • Zoro #: G0120071
  • Mfr #: R41N10
Item: HSS Stub Drill,Bright,Short,N10 Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R41 stub-length, uncoated, general-purpose, round-shank drill bit drills holes into a wide variety of metals and synthetic materials. It can drill to a depth up to two-and-a-half times the diameter of the drill size. The shank diameter is the same as the drill size. The R41 series has a type N flute form, with a regular helix angle of 21 to 34 degrees, with best performance drilling into steel, stainless steel, cast iron, and titanium. Uncoated tools have no finish or coating. They are a common choice for general use applications. The short-stub length has more rigidity for drilling straighter, shallower holes than Jobber-length bits. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. and away from the cutting edge. They are made to ANSI (fractional sizing) standards, which helps ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R41N10