Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Stub Drill Set, Steam Oxide, Short

  • Zoro #: G0099598
  • Mfr #: C60R41CSET

$98.70

  • Item: HSS Stub Drill Set,Steam Oxide,Short
  • Country of Origin (subject to change): Brazil
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #C60R41CSET Specifications

  • Zoro #: G0099598
  • Mfr #: C60R41CSET
Item: HSS Stub Drill Set,Steam Oxide,Short Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

This Precision Twist C60R41C short length drill bit set contains 60 high-speed steel drill bits, including one each of wire gauge sizes #60 through #1, with a black-oxide finish and a 135-degree split point for increased rigidity in heavy feed-rate drilling applications on ferrous material. High-speed steel (HSS) provides hardness for wear resistance, and the black oxide finish acts as a lubricant to reduce wear while promoting chip and coolant flow. Compared to standard drill bits, these tools have a thicker web for increased strength and rigidity. The self-centering 135-degree split penetrates hard material without a pilot hole and produces smaller chips, which are less likely to clog a hole than a 118-degree point. These short length drill bits have a drilling depth of up to 2.5 times their diameter. The round shank accommodates most drill chucks. The set comes in a metal index case with labeled compartments for identification and organization. Drill bits conform to American National Standards Institute (ANSI) standards.Drill bits are cutting tools used to make holes in a range of materials using machines such as handheld portable drills, machining centers, and lathes. Drill bits come in a variety of lengths and types, the most common of which is the twist drill bit. The round, twisted shaft of the twist drill bit typically has two cutting edges and flutes. The helical twist of the flutes brings chips up and away from the cutting edges and allows for coolant to reach the cutting edges. Jobber length twist drill bits, the most common length of twist drill bit, offer a good compromise of length and reach to work with the widest range of materials and applications. Mechanic's length twist drill bits (also called maintenance length) are a little shorter than jobber length and less prone to deflection when drilling. Short length twist drill bits (also called stub or screw-machine length) are the shortest and stiffest twist drill bits, helping to reduce the chance of deflection or breakage when drilling. Reduced shank drill bits (also called Silver and Deming drill bits) have a shank that is smaller in diameter than its shaft, permitting drilling machines with either a 1/2" or 3/4" drill chuck to create large holes. Long length twist drill bits (also called taper length) are a little longer than jobber length, allowing for deeper holes and longer reach. Extra long twist drill bits (also called extension) are longer than long length twist drill bits for greater reach or for drilling deeper holes.What’s in the Box?
  • 60 drill bits, one each of wire gauge sizes #60 through #1
  • Metal case

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #C60R41CSET