Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Stub Drill, Steam Oxide, Short, 2.5mm

  • Zoro #: G0095249
  • Mfr #: 4ASM2.5

$1.33 /ea

Order in multiples of 12

  • Item: HSS Stub Drill,Steam Oxide,Short,2.5mm
  • Country of Origin (subject to change): Brazil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #4ASM2.5 Specifications

  • Zoro #: G0095249
  • Mfr #: 4ASM2.5
Item: HSS Stub Drill,Steam Oxide,Short,2.5mm Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist 4ASM short-length drill bit, is a round shank bit made of HSS with a steam tempering finish. It is suitable for drilling to a depth up to four times the diameter of the drill. The shank diameter is the same as the drill size. It is best used for drilling into steel, stainless steel, cast iron and titanium. While the 4ASM series was designed for the aircraft industry, it also works well for drilling into a variety of materials. The short length and 135-degree split-point drill geometry provide a stable and rigid platform and ensure a more accurate hole by reducing walking when the hole is started. Steam tempering finish gives a strongly adhering blue oxide surface that acts to retain cutting fluid and prevent chip to tool welding, reducing the formation of a built-up edge. The finish retains lubricant to aid in wear resistance and chip flow. The 4ASM series has a type N flute form, with a regular helix angle (21 to 34 degrees). Uncoated (bright) tools have no finish or coating. They are a common choice for general use applications. The short-stub length has more rigidity for drilling straighter, shallower holes than Jobber-length bits. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. Drilling, or hole making, is the most common metalworking operation in the world and twist drill bits are the most common type of drill bit. They can be used in hand-operated drills, standalone drill presses, or a lathe. The flutes of the drill bit act as a passageway for chip extraction from the hole and for coolant to enter the hole. These drill bits have a right-hand twist that brings the chips up and away from the cutting edge. They are made to DIN 1897 (metric sizing) and NAS 907 type C industry standards, which ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #4ASM2.5