Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Taper Length Drill, Bright, Long, 1/2"

  • Zoro #: G0121097
  • Mfr #: R511/2

$14.88 /ea

Order in multiples of 6

  • Item: HSS Taper Length Drill,Bright,Long,1/2"
  • Country of Origin (subject to change): Brazil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R511/2 Specifications

  • Zoro #: G0121097
  • Mfr #: R511/2
Item: HSS Taper Length Drill,Bright,Long,1/2" Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R51 long length, 118-degree conventional point, general-purpose round shank drill bit made of high-speed steel (HSS) with uncoated(bright) finish is suitable for drilling holes to a depth up to six times the diameter of the drill size. The shank diameter is the same as the drill size. The 118-degree conventional point design is the most commonly accepted standard for drilling holes in a variety of material, such as metal, wood, and synthetics. It comes with an uncoated finish which helps keep costs down, yet provides acceptable performance in most situations. For drill bit sizes larger than 45/64 inch, the drills have a black oxide finish. This finish gives a strongly adhering surface treatment that acts to retain cutting fluid and prevent chip to tool welding, reducing the formation of a built-up edge. and away from the cutting edge. They are made to ANSI (fractional) industry standards, which help ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R511/2