Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Taper Length Drill, Bright, Long, 7/64"

  • Zoro #: G0122013
  • Mfr #: R51FS7/64

$5.48 /ea

Order in multiples of 12

  • Item: HSS Taper Length Drill,Bright,Long,7/64"
  • Country of Origin (subject to change): France
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R51FS7/64 Specifications

  • Zoro #: G0122013
  • Mfr #: R51FS7/64
Item: HSS Taper Length Drill,Bright,Long,7/64" Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

The Precision Twist R51FS long-length, uncoated finish, round-shank drill bit is commonly used to drill holes in copper and aluminum magnesium. It can drill to a depth up to six times the diameter of the drill size. The shank diameter is the same as the drill size. The R51FS series has a type W flute form, with a quick helix (35- to 45-degree) angle. Uncoated tools have no finish or coating. They are a common choice for drilling deep holes in materials of low tensile strength.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R51FS7/64