Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Taper Length Drill, Bright, Long, M

  • Zoro #: G0122810
  • Mfr #: R55M

$11.26 /ea

Order in multiples of 6

  • Item: HSS Taper Length Drill,Bright,Long,M
  • Country of Origin (subject to change): Brazil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R55M Specifications

  • Zoro #: G0122810
  • Mfr #: R55M
Item: HSS Taper Length Drill,Bright,Long,M Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R55 taper length drill bit is a conventional point, general-purpose, round shank drill bit made of HSS with an uncoated (bright) finish. It is suitable for drilling to a depth up to six times the diameter of the drill. Good for portable or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials. The R55 series has a type N flute form, with a regular helix angle of 21 to 34 degrees. The uncoated finish helps keep costs down, while providing acceptable performance in most situations. The finish helps increase chip flow in soft materials.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R55M