Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#14 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101223
  • Mfr #: D33WN14

$16.86

  • Material: Carbide
  • Drill Bit Grouping: Drill Bit
  • Point Type: Self-Centering Point
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN14 Specifications

  • Zoro #: G0101223
  • Mfr #: D33WN14
Material: Carbide Drill Bit Grouping: Drill Bit
Point Type: Self-Centering Point Coolant Through: No
Drill Bit Size: #14 Cutting Direction: Right Hand
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Bright
Shank Dia.: 0.1820" Item: Jobber Drill,Bright,N14
Drill Bit Dimension Type: Wire Drill Bit Material: Carbide
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 14

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN14