Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/64" Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100499
  • Mfr #: D33F11/64

$17.88

  • Coolant Through: No
  • Drill Bit Dimension Type: Fractional Inch
  • Material: Carbide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #D33F11/64 Specifications

  • Zoro #: G0100499
  • Mfr #: D33F11/64
Coolant Through: No Drill Bit Dimension Type: Fractional Inch
Material: Carbide Cutting Direction: Right Hand
Drill Bit Material: Carbide Item: Jobber Drill,Bright,Standard,11/64"
Point Type: Self-Centering Point Drill Bit Size: 11/64"
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Bright
Shank Dia.: 11/64" Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Precision Twist D33F jobber-length, uncoated, heavy duty, round shank drill bit drills holes into a wide variety of metals and synthetic materials. It can drill to a depth up to three times the diameter of the drill size. The shank diameter is the same as the drill size. The D33F series has a type N flute form, with a standard spiral (21- to 34-degree helix angle) have best performance for drilling into copper and synthetic materials. The uncoated finish helps increase chip flow in soft materials. Round shanks allow use with a wide variety of tool holding systems. Made of carbide, a metallic carbide composite with binder material, many times harder/stiffer than high-speed steel (HSS), will hold an edge longer, and will deflect less than HSS. These are also more resistant to heat than HSS. These qualities allow it to run at higher speeds and feeds. They are made to ANSI (fractional sizing) industry standards, which ensure that drill bits around the world conform to the same specifications. and away from the cutting edge.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33F11/64