Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

31/64" Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100541
  • Mfr #: D33F31/64

$79.25

Details
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Finish: Bright
  • Point Type: Self-Centering Point
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #D33F31/64 Specifications

  • Zoro #: G0100541
  • Mfr #: D33F31/64
Drill Bit Grouping: Drill Bit Drill Bit Finish: Bright
Point Type: Self-Centering Point Item: Jobber Drill,Bright,Standard,31/64"
Cutting Direction: Right Hand Material: Carbide
Drill Bit Material: Carbide Drill Bit Point Angle: 118 Degrees
Drill Bit Size: 31/64" Shank Dia.: 31/64"
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Country of Origin (subject to change): United States

Description

Jobber drill bits are best to use with materials such composite, wood and soft metals, not recommended for use with hard metals. Product specs for this Jobber Drill,Bright,Standard,31/64" include the following: DRILL BIT SIZE: 31/64", DRILL BIT MATERIAL: Carbide, DRILL BIT DIMENSION TYPE: Fractional Inch

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33F31/64