Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5.00mm Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101059
  • Mfr #: D33M5.0

$21.65

  • Coolant Through: No
  • Drill Bit Finish: Bright
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33M5.0 Specifications

  • Zoro #: G0101059
  • Mfr #: D33M5.0
Coolant Through: No Drill Bit Finish: Bright
Drill Bit Point Angle: 118 Degrees Drill Bit Material: Carbide
Material: Carbide Shank Dia.: 5.00mm
Drill Bit Size: 5.00mm Cutting Direction: Right Hand
Drill Bit Dimension Type: Metric Drill Bit Grouping: Drill Bit
Item: Jobber Drill,Bright,Standard,5mm Point Type: Self-Centering Point
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill,Bright,Standard,5mm

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33M5.0