Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6.50mm Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101022
  • Mfr #: D33M6.5

$27.13

  • Drill Bit Point Angle: 118 Degrees
  • Material: Carbide
  • Point Type: Self-Centering Point
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #D33M6.5 Specifications

  • Zoro #: G0101022
  • Mfr #: D33M6.5
Drill Bit Point Angle: 118 Degrees Material: Carbide
Point Type: Self-Centering Point Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bright Shank Dia.: 6.50mm
Item: Jobber Drill,Bright,Standard,6.5mm Drill Bit Dimension Type: Metric
Cutting Direction: Right Hand Drill Bit Material: Carbide
Drill Bit Size: 6.50mm Coolant Through: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Precision Twist D33M jobber-length, uncoated, heavy-duty carbide, round shank drill bit drills holes into a wide variety of metals and synthetic materials. It can drill to a depth up to three times the diameter of the drill size. The shank diameter is the same as the drill size. The D33M series has a type N flute form, with a standard spiral (21- to 34-degree) helix angle, and performs best when drilling into copper and synthetic materials. The uncoated finish helps increase chip flow in soft materials. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. Round shanks allow use with a wide variety of tool holding systems. It is made of carbide, a metallic carbide composite with binder material, which is much harder and stiffer than high-speed steel (HSS), and will hold an edge longer, and deflect less than HSS. These are also more resistant to heat than HSS. These qualities allow it to run at higher speeds and feeds. They are made to ANSI industry standards, which ensure that drill bits around the world conform to the same specifications. Drilling, or hole making, is the most common metalworking operation in the world. Twist drill bits are the most common type of drill bit used. Twist drill bits can be used in hand-operated drills, standalone drill presses, or a lathe.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33M6.5