Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/64" Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100718
  • Mfr #: D33F9/64

$14.03

  • Drill Bit Dimension Type: Fractional Inch
  • Coolant Through: No
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #D33F9/64 Specifications

  • Zoro #: G0100718
  • Mfr #: D33F9/64
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Drill Bit Point Angle: 118 Degrees Shank Dia.: 9/64"
Drill Bit Size: 9/64" Item: Jobber Drill,Bright,Standard,9/64"
Drill Bit Grouping: Drill Bit Point Type: Self-Centering Point
Drill Bit Material: Carbide Cutting Direction: Right Hand
Drill Bit Finish: Bright Material: Carbide
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill,Bright,Standard,9/64 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33F9/64