Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100779
  • Mfr #: D33LA

$35.08

  • Cutting Direction: Right Hand
  • Drill Bit Size: A
  • Drill Bit Material: Carbide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33LA Specifications

  • Zoro #: G0100779
  • Mfr #: D33LA
Cutting Direction: Right Hand Drill Bit Size: A
Drill Bit Material: Carbide Coolant Through: No
Drill Bit Dimension Type: Letter Drill Bit Grouping: Drill Bit
Point Type: Self-Centering Point Shank Dia.: 0.2340"
Drill Bit Finish: Bright Material: Carbide
Item: Jobber Drill,Bright,Standard,A Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber Precision Twist DrillA

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33LA