Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100742
  • Mfr #: D33LD

$28.84

  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Letter
  • Drill Bit Size: D
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33LD Specifications

  • Zoro #: G0100742
  • Mfr #: D33LD
Cutting Direction: Right Hand Drill Bit Dimension Type: Letter
Drill Bit Size: D Shank Dia.: 0.2460"
Point Type: Self-Centering Point Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide Drill Bit Finish: Bright
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Material: Carbide Item: Jobber Drill,Bright,Standard,D
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber Precision Twist DrillD

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33LD