Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100760
  • Mfr #: D33LH

$32.43

  • Drill Bit Material: Carbide
  • Point Type: Self-Centering Point
  • Material: Carbide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33LH Specifications

  • Zoro #: G0100760
  • Mfr #: D33LH
Drill Bit Material: Carbide Point Type: Self-Centering Point
Material: Carbide Drill Bit Point Angle: 118 Degrees
Shank Dia.: 0.2660" Item: Jobber Drill,Bright,Standard,H
Coolant Through: No Drill Bit Size: H
Cutting Direction: Right Hand Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Letter
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber Precision Twist DrillH

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33LH