Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100788
  • Mfr #: D33LK

$31.04

  • Drill Bit Size: K
  • Item: Jobber Drill,Bright,Standard,K
  • Material: Carbide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33LK Specifications

  • Zoro #: G0100788
  • Mfr #: D33LK
Drill Bit Size: K Item: Jobber Drill,Bright,Standard,K
Material: Carbide Shank Dia.: 0.2810"
Drill Bit Point Angle: 118 Degrees Point Type: Self-Centering Point
Drill Bit Dimension Type: Letter Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bright Coolant Through: No
Drill Bit Material: Carbide Cutting Direction: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber Precision Twist DrillK

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33LK