Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#13 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101208
  • Mfr #: D33WN13

$18.53

  • Material: Carbide
  • Drill Bit Point Angle: 118 Degrees
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN13 Specifications

  • Zoro #: G0101208
  • Mfr #: D33WN13
Material: Carbide Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bright Drill Bit Size: #13
Drill Bit Dimension Type: Wire Shank Dia.: 0.1850"
Drill Bit Material: Carbide Point Type: Self-Centering Point
Item: Jobber Drill,Bright,Standard,N13 Coolant Through: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 13

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN13