Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#17 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101302
  • Mfr #: D33WN17

$17.61

  • Drill Bit Grouping: Drill Bit
  • Cutting Direction: Right Hand
  • Point Type: Self-Centering Point
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN17 Specifications

  • Zoro #: G0101302
  • Mfr #: D33WN17
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Point Type: Self-Centering Point Shank Dia.: 0.1730"
Item: Jobber Drill,Bright,Standard,N17 Drill Bit Point Angle: 118 Degrees
Drill Bit Material: Carbide Drill Bit Dimension Type: Wire
Drill Bit Finish: Bright Drill Bit Size: #17
Material: Carbide Coolant Through: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 17

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN17