Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#25 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101241
  • Mfr #: D33WN25

$14.52

  • Drill Bit Size: #25
  • Material: Carbide
  • Drill Bit Dimension Type: Wire
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN25 Specifications

  • Zoro #: G0101241
  • Mfr #: D33WN25
Drill Bit Size: #25 Material: Carbide
Drill Bit Dimension Type: Wire Shank Dia.: 0.1495"
Cutting Direction: Right Hand Coolant Through: No
Item: Jobber Drill,Bright,Standard,N25 Point Type: Self-Centering Point
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide Drill Bit Finish: Bright
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 25

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN25