Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#28 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101320
  • Mfr #: D33WN28

$12.41

  • Drill Bit Size: #28
  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Drill,Bright,Standard,N28
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN28 Specifications

  • Zoro #: G0101320
  • Mfr #: D33WN28
Drill Bit Size: #28 Drill Bit Grouping: Drill Bit
Item: Jobber Drill,Bright,Standard,N28 Point Type: Self-Centering Point
Drill Bit Material: Carbide Drill Bit Point Angle: 118 Degrees
Coolant Through: No Drill Bit Finish: Bright
Cutting Direction: Right Hand Drill Bit Dimension Type: Wire
Shank Dia.: 0.1405" Material: Carbide
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 28

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN28