Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#3 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101339
  • Mfr #: D33WN3

$21.71

  • Drill Bit Size: #3
  • Material: Carbide
  • Drill Bit Material: Carbide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN3 Specifications

  • Zoro #: G0101339
  • Mfr #: D33WN3
Drill Bit Size: #3 Material: Carbide
Drill Bit Material: Carbide Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Drill Bit Point Angle: 118 Degrees Shank Dia.: 0.2130"
Coolant Through: No Point Type: Self-Centering Point
Drill Bit Finish: Bright Item: Jobber Drill,Bright,Standard,N3
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 3

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN3